
- Size 6S Coupling Flange
- Bored to 28 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
Material | Cast Iron |
Coupling Size | 6S |
Set Screw | Yes |
Length Through Bore | 1 5/8 in |
Hub Dia. | 2 1/2 in |
Keyway Size | 8 mm x 3.3 mm |
Lock Type | Setscrew |
Bore Size | 28.0000 mm |
RPM [Max] | 6,000 rpm |
Outside Dia. | 4 in |
Hub Length | 17/32 in |
Inch/Metric | Metric |
Weight | 2.42 LB |
EAN or UPC | 697950317281 |
