- Size 6S Coupling Flange
- Bored to 28 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Material | Cast Iron |
| Length Through Bore | 1 5/8 in |
| Set Screw | Yes |
| Inch/Metric | Metric |
| Hub Length | 17/32 in |
| Coupling Size | 6S |
| Bore Size | 25.0000 mm |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 4 in |
| Lock Type | Setscrew |
| RPM [Max] | 6,000 rpm |
| Weight | 2.14 LB |
| EAN or UPC | 697950317274 |

