- Size 6S Coupling Flange
- Bored to 20 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 4 in |
| Lock Type | Setscrew |
| Keyway Size | 6 mm x 2.8 mm |
| Material | Cast Iron |
| Coupling Size | 6S |
| Set Screw | Yes |
| Length Through Bore | 1 5/8 in |
| Hub Dia. | 2 1/2 in |
| Inch/Metric | Metric |
| Bore Size | 20.0000 mm |
| Hub Length | 17/32 in |
| Weight | 2.24 LB |
| EAN or UPC | 697950317267 |

