- Size 6S Coupling Flange
- Bored to 1 3/16"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Outside Dia. | 4 in |
| Length Through Bore | 1 21/32 in |
| Coupling Size | 6S |
| Inch/Metric | Inch |
| RPM [Max] | 6,000 rpm |
| Set Screw | Yes |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1 3/16 in |
| Lock Type | Setscrew |
| Material | Cast Iron |
| Hub Dia. | 2 1/2 in |
| Hub Length | 17/32 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950276977 |

