- 3" Coupling Diameter
- 4" Pipe ID
- Quick Detachable Cap
description
- By removing this cap, a conveyor screw section can quickly and easily be removed and returned to the conveyor assembly without disturbing the other screw sections.
features
- Designed for convenient removal from the conveyor assembly
| Coupling O.D. | 3 in |
| Pipe O.D. | 4 1/2 in |
| Pipe I.D. | 4 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950182322 |

