- Size 6J Coupling Flange
- Bored to 1 5/8"
description
- Flanges are supplied bored to size with standard keyway and two setscrews to slip fit on standard shafting.
| Outside Dia. | 4 in |
| Material | Sintered Steel |
| Coupling Size | 6J |
| Length Through Bore | 1.21875 in |
| Hub Dia. | 1 15/16 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Hub Length | 19/32 in |
| Bore Size | 1.625 in |
| RPM [Max] | 6000 rpm |
| Weight | 1.59 LB |

