- Neoprene Coupling Sleeve
- Coupling Size 6
- 3 3/4 in Outside Dia.
- 1 7/8 in Long
- One Piece Split Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Torque Rating | 1,800.0 in lb |
| Outside Dia. | 3 3/4 in |
| Temperature Range [Min] | 0 °F |
| Material | Neoprene |
| Length | 1 7/8 in |
| Sleeve Type | JNS |
| Color | Black w/ Green Dot |
| RPM | 6,000 rpm |
| Temperature Range [Max] | 200 °F |
| Insert Style | One Piece Split |
| Coupling Size | 6 |
| Weight | 0.4 LB |
| EAN or UPC | 697950789934 |

