- Coupling Flange
- 5/8 in Bore
- 1 15/16 in Hub Diameter
- 1 7/32 in Hub Length
- 6J Coupling Size
| Lock Type | Setscrew Locking |
| Inch/Metric | Inch |
| Overall Length | 3 5/16 in |
| Hub Length | 1 7/32 in |
| Material | Sintered Steel |
| Bore Size | 5/8 in |
| Length Through Bore | 1 7/32 in |
| Coupling Size | 6J |
| Outside Dia. | 4 in |
| RPM [Max] | 6,000 rpm |
| Hub Dia. | 1 15/16 in |
| Weight | 1.73 LB |
| EAN or UPC | 697950789989 |

