
- Coupling Flange
- 1 1/16 in Bore
- 1 15/16 in Hub Diameter
- 1 7/32 in Hub Length
- 6J Coupling Size
Material | Sintered Steel |
Outside Dia. | 4 in |
RPM [Max] | 6,000 rpm |
Hub Dia. | 1 15/16 in |
Inch/Metric | Inch |
Lock Type | Setscrew Locking |
Overall Length | 3 5/16 in |
Hub Length | 1 7/32 in |
Coupling Size | 6J |
Bore Size | 1 1/16 in |
Length Through Bore | 1 7/32 in |
Weight | 1.73 LB |
EAN or UPC | 697950789972 |
