- Size 6SC Spacer Hub
- 15/16" Bore
| Material | Steel |
| Size of Cap Screws | 1/4" x 1 3/4" |
| Coupling Size | 6SC |
| Size Code | 6 |
| No. of Cap Screws | 4 |
| Length | 1 7/32 in |
| RPM [Max] | 6,000 rpm |
| Bore Size | 15/16 in |
| Outside Dia. | 2 1/2 in |
| Hub Dia. | 2 1/2 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950790015 |

