- 6" Conveyor Diameter
- 12 ga. Trough Thickness
- 5 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Trough Thickness/Gauge | 12 ga. |
| Length | 5 ft |
| Conveyor Dia. | 6 in |
| Radius Center Height | 4 1/2 in |
| Flange Width | 1.25 in |
| Flange Type | Formed |
| Radius | 3 1/2 in |
| Width - Inner | 7 in |
| Weight | 48.0 LB |
| EAN or UPC | 697950121055 |

