- 30 Hanger Type
- 6" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #30 hangers are designed for side mounting within the conveyor trough on the noncarrying side and permit a minimum of obstruction of material flow. Available with friction-type bearing.
| Conveyor Dia. | 6 in |
| Bolt Hole Width | 3 1/8 in |
| Hanger Type | 30 |
| Oil Pipe | No |
| Coupling O.D. | 1 1/2 in |
| Bolt Hole Length | N/A |
| Mounting Distance (Drop) | 4 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950120782 |

