- 230 Hanger Type
- 6" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #230 hangers are designed for heavy-duty applications where mounting on top of the trough flange is required. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Coupling O.D. | 1 1/2 in |
| Conveyor Dia. | 6 in |
| Hanger Type | 230 |
| Oil Pipe | Yes |
| Bolt Hole Width | 8 3/4 in |
| Bolt Hole Length | 2 1/2 in |
| Mounting Distance (Drop) | 4 3/4 in |
| Weight | 4.0 LB |

