- Style 216
- for a 6" Diameter Screw
- 1.5" Bore
- No Oil Pipe
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Mounting Distance (Drop) | 4 1/2 in |
| Conveyor Dia. | 6 in |
| Hanger Type | 216 |
| Bolt Hole Width | 7 in |
| Bolt Hole Length | 2 1/2 in |
| Coupling O.D. | 1 1/2 in |
| Oil Pipe | No |
| Weight | 5.0 LB |
| EAN or UPC | 697950120706 |

