- 6 Grooves
- 5.95" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1615 Bushing Required
- 1/2" to 1 5/8" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| B (5L) Pitch Dia. | 5.6 in |
| Bore Range [Min] | 0.5 in |
| M | 2 in |
| Type | A1 |
| Belt Size | A, B, 4L, 5L |
| Length Through Bore | 1.5 in |
| Material | Cast Iron |
| Bore Range [Max] | 1.625 in |
| Overall Length | 4.75 in |
| No. of Grooves | 6 |
| E (Knuckle Width) | 1.25 in |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Outside Dia. | 5.95 in |
| Belt Match | 1, 6 |
| Bushing Series | 1615 |
| Weight | 14.6 LB |

