- Size 6B Coupling Flange
- Using Series JA QD® Bushing
| Bore Size | 1 3/16 in |
| Inch/Metric | Inch |
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 4 in |
| Material | Cast Iron |
| Coupling Size | 6B |
| Bushing Series | JA |
| Weight | 1.3 LB |
| EAN or UPC | 697950276724 |
| Bore Size | 1 3/16 in |
| Inch/Metric | Inch |
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 4 in |
| Material | Cast Iron |
| Coupling Size | 6B |
| Bushing Series | JA |
| Weight | 1.3 LB |
| EAN or UPC | 697950276724 |