- Inch
- 0.938" Opening
- 15° Angle
- 9 1/4" Length
- Black Finish
| Head Thickness | 0.438 in |
| Wrench Opening | 0.938 in |
| Head Width | 2 in |
| Overall Length | 9.25 in |
| Finish | Black |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Weight | 0.87 LB |
| EAN or UPC | 697950144313 |
| NSN Number | 5120-00-277-1254 |

