- 15 1/4" Length
- 2 lb Head Weight
- Ball Pein,Wood Handle Hammer
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 2 lb |
| Length | 15 1/4 in |
| Head Length | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 697950144566 |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 2 lb |
| Length | 15 1/4 in |
| Head Length | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 697950144566 |