- 14 3/4" Length
- 1 1/2 lb Head Weight
- Ball Pein,Wood Handle Hammer
| Head Wt. | 1 1/2 lb |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Ball Pein, Wood Handle |
| Length | 14 3/4 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950144559 |
| Head Wt. | 1 1/2 lb |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Ball Pein, Wood Handle |
| Length | 14 3/4 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950144559 |