
- 3/4" Socket Drive Size, 1 15/16" Socket Size, 2 3/4" Overall Length
Socket Series | Standard, Impact |
Drive End Diameter | 1 15/16 in |
Socket Type | Impact |
Length Type | Standard |
Socket Diameter | 2 13/16 in |
No. of Points | 6 |
Socket Size | 1 15/16 in |
Inch/Metric | Inch |
Overall Length | 2.75 in |
Socket Drive Size | 3/4 in |
Weight | 2.25 LB |
EAN or UPC | 697950260815 |
