- 3/4" Socket Drive Size, 1 9/16" Socket Size, 2 1/2" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Socket Size | 1 9/16 in |
| Overall Length | 2.5 in |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Drive End Diameter | 1 15/16 in |
| Length Type | Standard |
| Socket Diameter | 2 13/16 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950260754 |

