- 3/4" Socket Drive Size, 1 3/8" Socket Size, 2 1/4" Overall Length
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Socket Size | 1 3/8 in |
| Overall Length | 2.25 in |
| Socket Series | Standard, Impact |
| Drive End Diameter | 1 7/8 in |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Diameter | 2 1/8 in |
| Length Type | Standard |
| Weight | 1.38 LB |
| EAN or UPC | 697950140933 |

