
- 3/4" Socket Drive Size, 1 3/16" Socket Size, 2 1/8" Overall Length
Overall Length | 2.125 in |
Socket Type | Impact |
Socket Size | 1 3/16 in |
No. of Points | 6 |
Drive End Diameter | 1 3/4 in |
Socket Series | Standard, Impact |
Socket Drive Size | 3/4 in |
Socket Diameter | 1 7/8 in |
Length Type | Standard |
Inch/Metric | Inch |
Weight | 0.94 LB |
EAN or UPC | 697950140902 |
