- 3/4" Socket Drive Size, 15/16" Socket Size, 2 1/8" Overall Length
| Length Type | Standard |
| Socket Diameter | 1 9/16 in |
| Overall Length | 2.125 in |
| Socket Type | Impact |
| Socket Size | 15/16 in |
| Drive End Diameter | 1 5/8 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 0.77 LB |
| EAN or UPC | 697950140872 |

