- 3/4" Socket Drive Size, 11/16" Socket Size, 2 1/8" Overall Length
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Overall Length | 2.125 in |
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| Socket Diameter | 1 5/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Size | 11/16 in |
| Drive End Diameter | 1 11/64 in |
| Weight | 0.66 LB |
| EAN or UPC | 697950260747 |

