
- 3/4" Socket Drive Size, 5/8" Socket Size, 2 1/8" Overall Length
Socket Size | 5/8 in |
Socket Drive Size | 3/4 in |
Drive End Diameter | 1 7/64 in |
Socket Type | Impact |
Socket Series | Standard, Impact |
Length Type | Standard |
Overall Length | 2.125 in |
Socket Diameter | 1 5/8 in |
Inch/Metric | Inch |
No. of Points | 6 |
Weight | 0.65 LB |
EAN or UPC | 697950260730 |
