- C Sprocket Style
- 62 Chain Number
- 19 Teeth
- 10.05 in Pitch Diameter
- 0.9375 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Length Through Bore | 3 in |
| Material | Steel |
| Outside Dia. [Min] | 10.73 in |
| Chain Strands | Single |
| Bore Type | Reborable |
| Sprocket Style | C |
| Chain Series | RR432, RR362, R432, 62, R362, 962, ROA620, RO622, RS625, RS627 |
| Pitch Diameter [Min] | 10.05 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 10.73 in |
| Bore Range [Min] | 0.9375 in |
| Chain No. | 62 |
| Bore Range [Max] | 2.813 in |
| Width Across Teeth | 0.75 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.654 in |
| Stock Bore Size | 15/16 in |
| Bore Dia. [Max] | 3 1/4 in |
| No. of Teeth | 19 |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Pitch Diameter | 10.05 in |
| Hub Length Thru | 2 1/4 in |
| Weight | 28.0 LB |
| EAN or UPC | 697950069074 |

