
- A Sprocket Style
- 62 Chain Number
- 54 Teeth
- 28.45 in Pitch Diameter
- 1.25 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Chain Strands | Single |
Outside Dia. [Min] | 29.398 in |
Outside Dia. | 29.398 in |
No. of Strands Across | 1 |
Pitch Diameter | 28.45 in |
Hardened Teeth | Without Hardened Teeth |
Bore Range [Min] | 1.25 in |
Bore Dia. [Max] | 1 1/4 in |
Inch/Metric | Inch |
Material | Steel |
Sprocket Style | A |
No. of Teeth | 54 |
Hub Dia. | N/A |
Bore Range [Max] | 27.148 in |
Chain No. | 62 |
Hub Length Thru | N/A |
Pitch Diameter [Min] | 28.45 in |
Length Through Bore | 0.75 in |
Width Across Teeth | 0.75 in |
Bore Type | Reborable |
Chain Series | RR432, RR362, R432, 62, R362, 962, ROA620, RO622, RS625, RS627 |
Stock Bore Size | 1 1/4 in |
Chain Pitch | 1.654 in |
Weight | 135.0 LB |
EAN or UPC | 697950048543 |
