
- A Sprocket Style
- 62 Chain Number
- 14 Teeth
- 7.43 in Pitch Diameter
- 0.9375 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Chain Series | RR432, RR362, R432, 62, R362, 962, ROA620, RO622, RS625, RS627 |
Pitch Diameter [Min] | 7.43 in |
Outside Dia. [Min] | 8.127 in |
Hardened Teeth | Without Hardened Teeth |
Width Across Teeth | 0.75 in |
Inch/Metric | Inch |
Length Through Bore | 0.75 in |
Bore Range [Min] | 0.9375 in |
Bore Type | Reborable |
Chain Pitch | 1.654 in |
Chain No. | 62 |
Chain Strands | Single |
Bore Dia. [Max] | 15/16 in |
Outside Dia. | 8.127 in |
Bore Range [Max] | 5.997 in |
No. of Strands Across | 1 |
Hub Dia. | N/A |
Hub Length Thru | N/A |
Sprocket Style | A |
Stock Bore Size | 15/16 in |
Material | Steel |
No. of Teeth | 14 |
Pitch Diameter | 7.43 in |
Weight | 9.2 LB |
EAN or UPC | 697950069036 |
