- 1 11/16" Opening
- 13" Length
| Overall Length | 13 in |
| Head Thickness | 1/2 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 11/16 in |
| Head Width | 3 7/16 in |
| Weight | 2.07 LB |
| EAN or UPC | 697950144498 |
| Overall Length | 13 in |
| Head Thickness | 1/2 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 11/16 in |
| Head Width | 3 7/16 in |
| Weight | 2.07 LB |
| EAN or UPC | 697950144498 |