- 60 Chain Number
- 80 Teeth
- 1 Strand
- Split Taper Bushing
- 19.539 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Outside Dia. [Min] | 19.539 in |
| Keyway | w/Keyway |
| Type | 4 |
| Chain No. | 60 |
| No. of Teeth | 80 |
| Overall Length Less Threads | N/A |
| Length Through Bore | 1.75 in |
| Width Across Teeth | 0.459 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 19.1035 in |
| Bushing Type | Split Taper |
| Caliper Diameter | 18.6345 in |
| Material | Steel |
| Hub Length | 1.3 in |
| Bore Type | Bushed |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.75 in |
| Inch/Metric | Inch |
| Keyway Size | 1/2 in |
| Chain Pitch | 0.75 in |
| Bushing Series | Q1 |
| Hub Projection | 1.3 in |
| Overall Length | 2.78125 in |
| Bushing Bore [Max] | 2.6875 in |
| Outside Dia. | 19.539 in |
| Single Strand Tooth Thickness | 0.459 in |
| Sprocket Style | B |
| Hub Dia. | 4 1/4 in |
| Tooth Width | 0.459 in |
| Weight | 36.6 LB |
| EAN or UPC | 697950195681 |

