- 60 Chain Number
- 1 Strand
- 84 Teeth
- 20.494 in Outside Diameter
- 2 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Single Strand Tooth Thickness | 0.459 in |
| No. of Teeth | 84 |
| Set Screw Size | 1/2-13 x 1/2 |
| Keyway | w/Keyway & Set Screw |
| Caliper Diameter | 19.5892 in |
| No. of Screws | 2 |
| Hub Dia. | 4 3/4 in |
| Finished Bore | 2 in |
| Hub Length Thru | 1.541 in |
| Chain No. | 60 |
| Keyway Size | 1/2 x 1/4 |
| Hub Projection | 1.79 in |
| No. of Strands Across | 1 |
| Outside Dia. | 20.494 in |
| Outside Dia. [Min] | 20.494 in |
| Pitch Diameter [Min] | 20.0582 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| Pitch Diameter | 20.0582 in |
| Chain Pitch | 0.75 in |
| Length Through Bore | 2.25 in |
| Sprocket Style | B |
| Weight | 44.5 LB |
| EAN or UPC | 697950310374 |

