- 60 Chain Number
- 1 Strand
- 70 Teeth
- 17.15 in Outside Diameter
- 1.5 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Set Screw Size | 3/8-16 x 3/8 |
| No. of Screws | 2 |
| Hub Length Thru | 1.291 in |
| Single Strand Tooth Thickness | 0.459 in |
| Pitch Diameter [Min] | 16.7169 in |
| No. of Teeth | 70 |
| Material | Steel |
| Inch/Metric | Inch |
| Length Through Bore | 1.75 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 16.7169 in |
| Bore Type | Bored to Size |
| Caliper Diameter | 16.2479 in |
| Width Across Teeth | 0.459 in |
| Hub Dia. | 4 1/4 in |
| Hub Projection | 1.29 in |
| Chain No. | 60 |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 17.15 in |
| Finished Bore | 1 1/2 in |
| Outside Dia. [Min] | 17.15 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 3/8 x 3/16 |
| Chain Pitch | 0.75 in |
| Weight | 31.98 LB |
| EAN or UPC | 697950310046 |

