Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS39 1 7/16

Finished Bore Sprocket
Item #100809118
  • 60 Chain Number
  • 1 Strand
  • 39 Teeth
  • 9.74 in Outside Diameter
  • 1.4375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 39 Teeth
  • 9.74 in Outside Diameter
  • 1.4375 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Length Through Bore 1.25 in
Material Steel
Pitch Diameter 9.3206 in
Hub Length Thru 0.791 in
No. of Screws 2
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Caliper Diameter 8.844 in
Keyway w/Keyway & Set Screw
Chain Pitch 0.75 in
Keyway Size 3/8 x 3/16
Bore Type Bored to Size
Single Strand Tooth Thickness 0.459 in
Outside Dia. [Min] 9.74 in
Finished Bore 1 7/16 in
No. of Strands Across 1
Outside Dia. 9.74 in
Width Across Teeth 0.459 in
No. of Teeth 39
Set Screw Size 3/8-16 x 3/8
Sprocket Style B
Pitch Diameter [Min] 9.3206 in
Hub Projection 0.8 in
Chain No. 60
Hub Dia. 4 1/4 in
Weight 11.36 LB
EAN or UPC 697950307718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison