Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket

60BS34 1 1/4

No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100809051
  • 60 Chain Number
  • 1 Strand
  • 34 Teeth
  • 8.544 in Outside Diameter
  • 1.25 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 34 Teeth
  • 8.544 in Outside Diameter
  • 1.25 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Inch/Metric Inch
No. of Teeth 34
Outside Dia. 8.5440 in
Single Strand Tooth Thickness 0.459 in
Width Across Teeth 0.459 in
Pitch Diameter [Min] 8.129 in
Hardened Teeth Without Hardened Teeth
Hub Projection 0.8 in
Hub Length Thru 0.791 in
Material Steel
Hub Dia. 4 in
Finished Bore 1 1/4 in
Keyway Size 1/4 x 1/8
Outside Dia. [Min] 8.5440 in
Sprocket Style B
Bore Type Bored to Size
Martin No. 60BS34
Pitch Diameter 8.129 in
Set Screw Size 5/16-18 X 5/16
No. of Strands Across 1
Chain No. 60
No. of Screws 2
Chain Pitch 3/4 in
Caliper Diameter 7.6595 in
Keyway w/Keyway & Set Screw
Length Through Bore 1 1/4 in
Weight 8.8 LB
EAN or UPC 697950307152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison