Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket

60BS18 1 7/16

No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808863
  • 60 Chain Number
  • 1 Strand
  • 18 Teeth
  • 4.703 in Outside Diameter
  • 1.4375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 18 Teeth
  • 4.703 in Outside Diameter
  • 1.4375 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Pitch Diameter [Min] 4.319 in
No. of Screws 2
Keyway w/Keyway & Set Screw
Pitch Diameter 4.319 in
Outside Dia. 4.7030 in
Hub Dia. 3 1/2 in
Inch/Metric Inch
Set Screw Size 3/8-16 x 3/8
Sprocket Style B
Hub Length Thru 0.791 in
Hardened Teeth Without Hardened Teeth
Hub Projection 0.8 in
Length Through Bore 1 1/4 in
Caliper Diameter 3.8501 in
Chain Pitch 3/4 in
Bore Type Bored to Size
Finished Bore 1 7/16 in
Martin No. 60BS18
Outside Dia. [Min] 4.7030 in
Keyway Size 3/8 x 3/16
No. of Strands Across 1
Width Across Teeth 0.459 in
Chain No. 60
No. of Teeth 18
Single Strand Tooth Thickness 0.459 in
Material Steel
Weight 2.7 LB
EAN or UPC 697950016283
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison