
- 60 Chain Number
- 1 Strand
- 17 Teeth
- 4.462 in Outside Diameter
- 1.9375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
Hardened Teeth | Without Hardened Teeth |
Keyway | w/Keyway & Set Screw |
Chain Pitch | 3/4 in |
No. of Teeth | 17 |
Outside Dia. | 4.4620 in |
No. of Strands Across | 1 |
Martin No. | 60BS17 |
Hub Projection | 0.8 in |
Outside Dia. [Min] | 4.4620 in |
Sprocket Style | B |
Hub Length Thru | 0.791 in |
Chain No. | 60 |
Keyway Size | 1/2 x 1/4 |
Inch/Metric | Inch |
Width Across Teeth | 0.459 in |
No. of Screws | 1 |
Single Strand Tooth Thickness | 0.459 in |
Pitch Diameter | 4.082 in |
Pitch Diameter [Min] | 4.082 in |
Hub Dia. | 3 1/4 in |
Finished Bore | 1 15/16 in |
Length Through Bore | 1 1/4 in |
Material | Steel |
Bore Type | Bored to Size |
Set Screw Size | 1/2-13 x 1/2 |
Caliper Diameter | 3.5952 in |
Weight | 2.26 LB |
EAN or UPC | 697950016122 |
