- 60 Chain, 15 Tooth, 1.5625 in Bore, With Keyway and Setscrew
features
- ANSI 100 chain
- Bored to size
compliances
- 0
| Material | Steel |
| Width Across Teeth | 0.459 in |
| Pitch Diameter | 3.607 in |
| Outside Dia. | 3.978 in |
| Hub Length Thru | 0.791 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Keyway | w/Keyway & Setscrew |
| No. of Teeth | 15 |
| Finished Bore | 1 9/16 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Hub Dia. | 2 7/8 in |
| Weight | 1.92 LB |
| EAN or UPC | 697950015552 |

