Martin
60BS14HT 1 1/2
No. 60 - 3/4" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808777
- 60 Chain Number
- 1 Strand
- 14 Teeth
- 3.736 in Outside Diameter
- 1.5 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws… keyed on centerline of tooth
- Enh
compliances
- Conforms to ANSI B29.1-1975 standards
| Caliper Diameter | 2.9015 in |
| Outside Dia. | 3.7360 in |
| No. of Teeth | 14 |
| Single Strand Tooth Thickness | 0.459 in |
| Sprocket Style | B |
| Hub Projection | 0.8 in |
| Bore Range [Max] | 1 3/4 in |
| Keyway | w/Keyway & Set Screw |
| Bore Range [Min] | 1 1/2 in |
| No. of Screws | 2 |
| Hub Dia. | 2 9/16 in |
| Finished Bore | 1 1/2 in |
| Bore Type | Bored to Size |
| Pitch Diameter | 3.371 in |
| Outside Dia. [Min] | 3.7360 in |
| No. of Strands Across | 1 |
| Set Screw Size | 3/8-16 x 3/8 |
| Keyway Size | 3/8 x 3/16 |
| Martin No. | 60BS14HT |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| Length Through Bore | 1 1/4 in |
| Chain Pitch | 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Length Thru | 0.791 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 3.371 in |
| Weight | 1.46 LB |
| EAN or UPC | 697950162607 |
