- 60 Chain, 14 Tooth, 1.5625 in Bore, With Keyway and Setscrew
features
- ANSI 100 chain
- Bored to size
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 60 |
| Sprocket Style | B |
| Hub Length Thru | 0.791 in |
| Inch/Metric | Inch |
| Finished Bore | 1 9/16 in |
| Pitch Diameter | 3.37 in |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Setscrew |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 14 |
| Outside Dia. | 3.736 in |
| Hub Dia. | 2 9/16 in |
| Weight | 1.41 LB |
| EAN or UPC | 697950015316 |

