- 60 Chain Number
- 1 Strand
- 13 Teeth
- 3.493 in Outside Diameter
- 1.1875 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Martin No. | 60BS13 |
| No. of Strands Across | 1 |
| Outside Dia. | 3.4930 in |
| Finished Bore | 1 3/16 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 3.4930 in |
| Hub Dia. | 2.3438 in |
| Bore Type | Bored to Size |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter [Min] | 3.134 in |
| Material | Steel |
| Chain No. | 60 |
| Pitch Diameter | 3.134 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 13 |
| Hub Projection | 0.8 in |
| Hub Length Thru | 0.791 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.459 in |
| No. of Screws | 2 |
| Caliper Diameter | 2.6421 in |
| Chain Pitch | 3/4 in |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1 1/4 in |
| Sprocket Style | B |
| Weight | 1.25 LB |
| EAN or UPC | 697950015040 |

