- 60 Chain Number
- 1 Strand
- 11 Teeth
- 3.004 in Outside Diameter
- 1.1875 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
- Enh
compliances
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.459 in |
| Finished Bore | 1 3/16 in |
| Keyway Size | 1/4 x 1/8 |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.791 in |
| Pitch Diameter | 2.6621 in |
| Hub Projection | 0.8 in |
| Outside Dia. [Min] | 3.004 in |
| Single Strand Tooth Thickness | 0.459 in |
| Sprocket Style | B |
| No. of Screws | 2 |
| Inch/Metric | Inch |
| Caliper Diameter | 2.166 in |
| Bore Range [Max] | 1.3125 in |
| Hub Recess Depth | 0.0935 in |
| Chain No. | 60 |
| Hub OD @ Recess | 1 7/8 in |
| Hub Dia. | 2 1/16 in |
| Outside Dia. | 3.004 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 11 |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Set Screw Size | 5/16-18 X 5/16 |
| Hub Recess Width | 0.281 in |
| Pitch Diameter [Min] | 2.6621 in |
| Bore Range [Min] | 1.1875 in |
| Bore Type | Bored to Size |
| Chain Pitch | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.9 LB |
| EAN or UPC | 697950162409 |

