- 60 Chain Number
- 1 Strand
- 10 Teeth
- 2.758 in Outside Diameter
- 7/8 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Bore Range [Min] | 0.875 in |
| Inch/Metric | Inch |
| Keyway Size | 3/16 x 3/32 |
| Single Strand Tooth Thickness | 0.459 in |
| Keyway | w/Keyway & Set Screw |
| Finished Bore | 7/8 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter [Min] | 2.4271 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Hub OD @ Recess | 1.688 in |
| No. of Teeth | 10 |
| Caliper Diameter | 1.9581 in |
| Length Through Bore | 1.25 in |
| Chain No. | 60 |
| Width Across Teeth | 0.459 in |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 2.758 in |
| No. of Screws | 2 |
| Hub Length Thru | 0.791 in |
| Hub Projection | 0.8 in |
| Outside Dia. | 2.758 in |
| Pitch Diameter | 2.4271 in |
| Hub Recess Depth | 1/8 in |
| Bore Range [Max] | 1.25 in |
| Hub Dia. | 1 15/16 in |
| Chain Pitch | 0.75 in |
| Hub Recess Width | 0.281 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Weight | 0.85 LB |
| EAN or UPC | 697950162362 |

