Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket

60BS10 3/4

No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808702
  • 60 Chain Number
  • 1 Strand
  • 10 Teeth
  • 2.758 in Outside Diameter
  • 0.75 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 10 Teeth
  • 2.758 in Outside Diameter
  • 0.75 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Hardened Teeth Without Hardened Teeth
Hub Length Thru 0.791 in
No. of Screws 1
Chain No. 60
Hub Recess Width 0.28 in
Width Across Teeth 0.459 in
Outside Dia. [Min] 2.7580 in
Caliper Diameter 1.9581 in
Outside Dia. 2.7580 in
Inch/Metric Inch
Length Through Bore 1 1/4 in
Finished Bore 3/4 in
Sprocket Style B
Single Strand Tooth Thickness 0.459 in
Martin No. 60BS10
Bore Type Bored to Size
Pitch Diameter 2.427 in
Material Steel
Keyway w/Keyway & Set Screw
Pitch Diameter [Min] 2.427 in
Hub Dia. 1 15/16 in
Hub OD @ Recess 1.69 in
Hub Projection 0.8 in
No. of Strands Across 1
Hub Recess Depth 0.13 in
No. of Teeth 10
Set Screw Size 1/4-20 x 1/4
Chain Pitch 3/4 in
Keyway Size 3/16 x 3/32
Weight 0.95 LB
EAN or UPC 697950014647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison