- 60 Chain Number
- 1 Strand
- 10 Teeth
- 2.758 in Outside Diameter
- 1.125 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Single Strand Tooth Thickness | 0.459 in |
| Outside Dia. [Min] | 2.7580 in |
| Hub Projection | 0.8 in |
| Chain Pitch | 3/4 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Hub Length Thru | 0.791 in |
| Length Through Bore | 1 1/4 in |
| Hub Recess Width | 0.28 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Pitch Diameter | 2.427 in |
| Width Across Teeth | 0.459 in |
| Hub Dia. | 1 15/16 in |
| Outside Dia. | 2.7580 in |
| Hub Recess Depth | 0.13 in |
| Keyway | w/Keyway & Set Screw |
| Bore Type | Bored to Size |
| Hub OD @ Recess | 1.69 in |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter [Min] | 2.427 in |
| Inch/Metric | Inch |
| Keyway Size | 1/4 x 1/8 |
| No. of Strands Across | 1 |
| No. of Teeth | 10 |
| Caliper Diameter | 1.9581 in |
| Finished Bore | 1 1/8 in |
| No. of Screws | 1 |
| Martin No. | 60BS10 |
| Weight | 0.71 LB |
| EAN or UPC | 697950014678 |

