- 60 Chain No.
- 15 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.5 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 60 |
| Sprocket Type | A |
| Overall Length | 0.72 in |
| Bore Type | Bearing |
| No. of Teeth | 15 |
| Outside Dia. | 3.978 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Length Through Bore | 0.72 in |
| Material | Plastic |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 3.119 in |
| Series | BB-NM |
| Chain Pitch | 0.75 in |
| Chain Tightener Part No. | E5006 |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.6073 in |
| Hub Dia. | 2 1/2 in |
| Bore Size | 0.5 in |
| Single Strand Tooth Thickness | 0.459 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950353173 |

