- 60 Chain No.
- 13 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.638 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| Bearing Type | Ball Bearing |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.72 in |
| Pitch Diameter | 3.134 in |
| Single Strand Tooth Thickness | 0.459 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Bore Type | Bearing |
| Outside Dia. | 3.49 in |
| Hub Dia. | 1.901 in |
| Chain Tightener Part No. | E5006 |
| Caliper Diameter | 2.642 in |
| Bore Size | 0.638 in |
| Weight | 0.76 LB |
| EAN or UPC | 697950064079 |

