- 60 Chain Number
- 1 Strand
- 31 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Type | Reborable |
| Family Name | No. 60 - 3/4 in Pitch - Single - A |
| Sprocket Style | A |
| Bore Range [Min] | 0.72 in |
| Martin No. | 60A31 |
| Bore Range [Max] | 6.6 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| No. of Teeth | 31 |
| Width Across Teeth | 0.46 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Length Through Bore | 0.46 in |
| Hub Dia. | N/A |
| Pitch Diameter | 7.41 in |
| Hub Projection | N/A |
| Caliper Diameter | 6.93 in |
| Series | A |
| Outside Dia. [Min] | 7.83 in |
| Hub Length Thru | N/A |
| Material | Steel |
| Outside Dia. | 7.83 in |
| Bore Style | Minimum Bore |
| Pitch Diameter [Min] | 7.41 in |
| Weight | 5.24 LB |
| EAN or UPC | 697950017457 |

