- 1 5/16" Opening
- 10" Length
| Wrench Opening | 1 5/16 in |
| Head Thickness | 3/8 in |
| Head Width | 2 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| Weight | 0.98 LB |
| EAN or UPC | 697950144467 |
| Wrench Opening | 1 5/16 in |
| Head Thickness | 3/8 in |
| Head Width | 2 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| Weight | 0.98 LB |
| EAN or UPC | 697950144467 |