- 1 1/16" Opening
- 8 1/2" Length
| Inch/Metric | Inch |
| Head Width | 2 7/16 in |
| Overall Length | 8.5 in |
| Head Thickness | 5/16 in |
| Wrench Opening | 1 1/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950144436 |
| Inch/Metric | Inch |
| Head Width | 2 7/16 in |
| Overall Length | 8.5 in |
| Head Thickness | 5/16 in |
| Wrench Opening | 1 1/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950144436 |